Shop All Duct Tapes
Tapecase
Copper Tape, Non-Conductive, 6" x 6 yd.
Mfr # CFL-5A
Zoro # G5800448
product price: $80.65
/ea
Sold in multiples of 5 for $403.25
Free Shipping & Returns
$403.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 6 yd.
- Performance Temp. 155 Degrees C
- Material Copper Foil
- Tensile Strength 36 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # CFL-5A
- Zoro # G5800448
- UPC # 888519325049
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 6 yd. |
Details
Performance Temp. | 155 Degrees C |
Material | Copper Foil |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Item | Copper Tape,Non-Conductive,6" x 6 yd. |
Tape Elongation | 0.05 |
Tape Adhesive Strength | 40 oz/in |
Features | Electrically Conductive; Flame Retardant |
Tape Backing Material | Copper foil |
Standards | UL 510 |
Liner Material | Cellulose paper treated with cured silicone polymers |
Tape Adhesive | Acrylic Conductive |
Type | Tape Roll |
Description
Copper Tape,Non-Conductive,6 In. x 6 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Urethane Adhesive, Clear, 5.5 oz, Dual-Cartridge (18026)
- PERMATEX Compound - Thread Locking (27140)
- LOCTITE Instant Sealing, Oil-Resistant RTV Gasket Maker, 190 mL, Black, Temp Range -75 to 500 Degrees F (743913)
- MERCATUS ESD Antistatic Grid Tape, PK5 (M1007)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Olive Drab (398)
- Tapecase Duct Tapes