Shop All Duct Tapes
Tapecase
Copper Tape, Non-Conductive, 10" x 6 yd.
Mfr # CFL-5CA
Zoro # G5798488
product price: $171.99
/ea
Sold in multiples of 3 for $515.97
Free Shipping & Returns
$515.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 10"
- Duct Tape Length 6 yd.
- Performance Temp. 155 Degrees C
- Material Copper Foil
- Tensile Strength 36 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # CFL-5CA
- Zoro # G5798488
- UPC # 888519323113
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 10" |
Duct Tape Length | 6 yd. |
Details
Performance Temp. | 155 Degrees C |
Material | Copper Foil |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Item | Copper Tape,Non-Conductive,10" x 6 yd. |
Tape Backing Material | Copper foil |
Features | Electrically Conductive; Flame Retardant; With liner |
Tape Elongation | 0.05 |
Tape Adhesive Strength | 40 oz/in |
Standards | UL 510 |
Description
Copper Tape,Non-Conductive,10 In. x 6 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Plunger, Gray, 10:01 Mixing Ratio (572108)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- PERMABASE Board, 8 ft L, 48 in W, 12 in Thick, CementFiberglass Mesh, Gray (50000079)
- SIKAFLEX Construction Sealant, Aluminum Gray, 101 oz Cartridge (654546)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- Tapecase Duct Tapes