Shop All Duct Tapes
Tapecase
Copper Tape, 3" Circle, PK100
Mfr # CFL-5A
Zoro # G5800956
product price: $74.25
/pk 100, $0.74/ea
Sold in multiples of 5 for $371.25
$371.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Performance Temp. 155 Degrees C
- Material Copper Foil
- Tensile Strength 36 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # CFL-5A
- Zoro # G5800956
- UPC # 888519324561
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Details
Performance Temp. | 155 Degrees C |
Material | Copper Foil |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Item | Copper Tape,3" Circle,PK100 |
Features | Electrically Conductive; Flame Retardant |
Tape Adhesive Strength | 40 oz/in |
Standards | UL 510 |
Tape Elongation | 0.05 |
Tape Backing Material | Copper foil |
Liner Material | Cellulose paper treated with cured silicone polymers |
Description
Copper Tape,3 In. Circle,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46135)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- SIKA CONCRETE FIX GRY 10.1OZ (187783)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D427)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- NASHUA FOILTAPE 1.89""X50.3YD (1541239)
- Tapecase Duct Tapes