Shop All Duct Tapes
Tapecase
Copper Tape, 1.75" Circle, PK100
Mfr # CFL-5CA
Zoro # G5798101
product price: $37.89
/pk 100, $0.38/ea
Sold in multiples of 10 for $378.90
$378.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1-3/4"
- Performance Temp. 155 Degrees C
- Material Copper Foil
- Tensile Strength 36 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # CFL-5CA
- Zoro # G5798101
- UPC # 888519322550
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1-3/4" |
Details
Performance Temp. | 155 Degrees C |
Material | Copper Foil |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Item | Copper Tape,1.75" Circle,PK100 |
Tape Adhesive Strength | 40 oz/in |
Tape Backing Material | Copper foil |
Tape Elongation | 0.05 |
Standards | UL 510 |
Features | Electrically Conductive; Flame Retardant; With liner |
Description
Copper Tape,1.75 In. Circle,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 663 Outdoor Carpet Adhesive 4 GAL (663 4 GAL)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- SHURTAPE Duct Tape, 55m L, 14 mil, Silver (PC 857)
- USA INDUSTRIALS Sikaflex-2C SL Polyurethane Elastomeric Sealant Kit Limestone 1.5 Gallon (SIKA-91026)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- Tapecase Duct Tapes