Shop All Duct Tapes
Tapecase
Copper Tape, 0.688" Circle, PK250
Mfr # CFL-5CA
Zoro # G5798278
product price: $24.39
/pk 250, $0.10/ea
Sold in multiples of 13 for $317.07
$317.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.688"
- Performance Temp. 155 Degrees C
- Material Copper Foil
- Tensile Strength 36 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # CFL-5CA
- Zoro # G5798278
- UPC # 888519322444
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.688" |
Details
Performance Temp. | 155 Degrees C |
Material | Copper Foil |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Item | Copper Tape,0.688" Circle,PK250 |
Standards | UL 510 |
Tape Backing Material | Copper foil |
Tape Adhesive Strength | 40 oz/in |
Tape Elongation | 0.05 |
Features | Electrically Conductive; Flame Retardant; With liner |
Description
Copper Tape,0.688 In. Circle,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, 21426 Series, Gray, Can, 1:01 Mix Ratio, 10 min Functional Cure (209718)
- BLUE MAGIC 1.75 oz. Quiksteel Gray Putty (16001-6)
- SMITH-COOPER Nickel PTFE Tape, for SS 3/4X260" (4382000350)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- DUCK BRAND Duck 241534 1.88 x 30 Yards T-REX White Duct Tape (241534)
- Tapecase Duct Tapes