Shop All Duct Tapes
Tapecase
Copper Tape, 0.438" Circle, PK250
Mfr # CFL-5A
Zoro # G5799416
product price: $15.59
/pk 250, $0.06/ea
Sold in multiples of 22 for $342.98
$342.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.438"
- Performance Temp. 155 Degrees C
- Material Copper Foil
- Tensile Strength 36 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # CFL-5A
- Zoro # G5799416
- UPC # 888519324363
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.438" |
Details
Performance Temp. | 155 Degrees C |
Material | Copper Foil |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Item | Copper Tape,0.438" Circle,PK250 |
Tape Adhesive Strength | 40 oz/in |
Features | Electrically Conductive; Flame Retardant |
Tape Backing Material | Copper foil |
Tape Elongation | 0.05 |
Standards | UL 510 |
Liner Material | Cellulose paper treated with cured silicone polymers |
Description
Copper Tape,0.438 In. Circle,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- SUPER GLUE Instant Adhesive, Future Glue Series, Clear, 0.07 oz, Tube (15109)
- ELMERS Elmers Products E847D12 Interior Wood Filler; 0.25 Pint (6953210)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- EVERCOAT FIBERGLASS CLOTH 38""X1YD (100917)
- Tapecase Duct Tapes