Shop All Electrical Tapes
Tapecase
Cloth Tape, Cotton, White, 60 yd. L x 3in W
Mfr # 175
Zoro # G7529322
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Duct Tape Width 3 in
- Duct Tape Length 60 yd
- Performance Temp. Up to 200 Degrees F
- Material Rubber (Adhesive), Cotton Cloth (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 175
- Zoro # G7529322
- UPC # 00888519342916
- Country of Origin Canada
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3 in |
Duct Tape Length | 60 yd |
Width | 3" |
Length | 60 yd. |
Diameter | 3.157 in |
Tape Core Diameter | 6 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 180 ft |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 54.86 m |
Imperial Tape WxL | 3 in x 180 ft |
Description
Insulating Electrical Tape, General Purpose, Cotton, Tape Adhesive Material Rubber, 3 in, 180 ft, 10.5 mil, 3M(TM), Temflex(TM), Series 175, White, Minimum Tape Performance Temperature 19 Degrees F, Maximum Tape Performance Temperature 200 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- NASHUA Duct Tape, 48mm W, 110m L, Industrial, Black (555)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- TAPECASE Foil Tape, 1/4 In. x 6 Yd., Copper (15D557)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- TAPECASE Foil Tape, 3 In. x 6 Yd., Copper (15D562)
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- TAPECASE Foil Tape, 2 In. x 6 Yd., Copper (15D567)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- Tapecase Electrical Tapes