Shop All Cloth Tapes
Tapecase
Cloth Tape, 6 In x 5 yd, 7 mil, Tan
Mfr # 15C717
Zoro # G4324205
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 6"
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Length 5 yd.
- Performance Temp. Up to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C717
- Zoro # G4324205
- UPC # 888519034385
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 6" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Duct Tape Width | 6 in |
Diameter | 1.514 in |
Metric Tape Width | 152.4 mm |
Overall Diameter | 1 5/8 in |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.6 m |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Continuous Roll, Series 134-5, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- INTERTAPE POLYMER GROUP 3/4X22 Tape Rubber (5517)
- LOCTITE Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio (237118)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE PTFE Fabric Tape, Brown, 9"x36yd. (9-36-SG05-10)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan (15C710)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan (15C726)
- Tapecase Cloth Tapes