Shop All Cloth Tapes
Tapecase
Cloth Tape, 3/4 In x 5 yd, 5 mil, Tan
Mfr # 15C712
Zoro # G4322324
original price:
$8.89
5% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 3/4"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C712
- Zoro # G4322324
- UPC # 888519027462
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Diameter | 1.513 in |
Duct Tape Width | 0.75 in |
Overall Diameter | 1 5/8 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 19.05 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3/4 in |
Description
Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Economy Steel Smooth Rod Caulking Gun (012-DC)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- DEVCON 1.06 Oz. Fiberglass, Porcelain & Plastic Epoxy Repair Kit (90216)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Black (15C807)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan (15D315)
- 3M Cloth Tape, 3/4 In x 36 yd, 5.6 mil, Brown (3/4-36-5451)
- Tapecase Cloth Tapes