Shop All Cloth Tapes
Tapecase
Cloth Tape, 3 In x 5 yd, 5 mil, Black
Mfr # 15C808
Zoro # G4241325
original price:
$42.85
8% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 3"
- Performance Temp. -100 Degrees to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C808
- Zoro # G4241325
- UPC # 888519038109
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Duct Tape Width | 3 in |
Diameter | 1.513 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Overall Diameter | 1 5/8 in |
Metric Tape Width | 76.2 mm |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor Only, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Continuous Roll, Series SG56-03, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Adhesive Remover, Spray Gel, 24 oz, PK 4 (WMN2180ACT)
- DAP 32 oz DryDex White All Purpose Lightweight Joint Compound; Pack of 8 (1014724)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G503)
- OATEY Cement, Low VOC, 16 oz., Clear (31019)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- TAPECASE Cloth Tape, 2 x 2 In, 4.7 mil, Brown, PK15 (15D596)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPECASE Fiberglass Tape, 3/4 In x 36 yd, 7 mil, Tan (15D462)
- TAPECASE PTFE Fabric Tape, Brown, 9"x36yd. (9-36-SG05-10)
- DUCK BRAND 04108 0.75 in. x 60 ft. Friction Tape (DU574741)
- Tapecase Cloth Tapes