Shop All Cloth Tapes
Tapecase
Cloth Tape, 3 In x 5 yd, 12 mil, Tan
Mfr # 15C732
Zoro # G4322446
original price:
$120.14
10% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 3"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C732
- Zoro # G4322446
- UPC # 888519034026
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Duct Tape Width | 3 in |
Diameter | 1.516 in |
Imperial Tape Width | 3 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 5 yd |
Overall Diameter | 1 5/8 in |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN All Purpose Pipe Dope 1/4 pt. (02035)
- SCOTCH GLASS CLOTH ELECTRICAL TAPE CLASS B 66FT OTHER ELECTRICAL COMPONENT (27)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 12 mil, Tan (15C734)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- TAPECASE PTFE Fabric Tape, Black, 1-1/2"x5yd. (1.5-5-SG56-05)
- 3M Cloth Tape, 2 In x 36 yd, 5.6 mil, Brown (2-36-5451)
- Tapecase Cloth Tapes