Shop All Cloth Tapes
Tapecase
Cloth Tape, 2 In x 5 yd, 5 mil, Black
Mfr # 15C807
Zoro # G4322482
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 2"
- Performance Temp. -100 Degrees to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C807
- Zoro # G4322482
- UPC # 888519038086
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Duct Tape Width | 2 in |
Diameter | 1.513 in |
Duct Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Overall Diameter | 1 5/8 in |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor Only, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Continuous Roll, Series SG56-03, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Repair Mortar 20Lb (1241-26)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (71001A)
- HENKEL QUICK SET EPOXY .85OZ (1395391)
- LIQUID NAILS Constr Adhesive Tan 10Oz (LN-903 10)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Antistatic Tape, 1 In x 18 yd, 5 mil, Black (15C810)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Cloth Tape, 6 In x 5 yd, 12 mil, Tan (15C730)
- Tapecase Cloth Tapes