Shop All Cloth Tapes
Tapecase
Cloth Tape, 2 In x 5 yd, 12 mil, Tan
Mfr # 15C733
Zoro # G4148986
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 2"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C733
- Zoro # G4148986
- UPC # 888519034019
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Diameter | 1.516 in |
Duct Tape Length | 5 yd |
Duct Tape Width | 2 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 50.8 mm |
Overall Diameter | 1 5/8 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White (KR401WHACS)
- PERMATEX RTV Gasket Maker, Tube, Red, 3 oz (81630)
- COLOR PUTTY 3.68 Oz Natural Oil-Based Putty (102)
- FLEX SEAL Flex Paste 3 lb. Tub White (PFSWHTR32)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan (15C731)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Cloth Tape, 6 In x 5 yd, 12 mil, Tan (15C730)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5451)
- Tapecase Cloth Tapes