Shop All Cloth Tapes
Tapecase
Cloth Tape, 1/4 In x 5 yd, 7 mil, Tan
Mfr # 15C721
Zoro # G4251615
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 1/4"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C721
- Zoro # G4251615
- UPC # 888519034323
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1/4" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Duct Tape Width | 0.25 in |
Diameter | 1.514 in |
Metric Tape Width | 6.35 mm |
Overall Diameter | 1 5/8 in |
Imperial Tape Width | 1/4 in |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/4 in, Continuous Roll, Series 134-5, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage- Aluminum Gray, PK 20 (SL-SK-SF15LM-20-20-GY)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- RED DEVIL Red Devil 826 Silicone Sealant; Clear - 10.1 oz - Pack of 12 (826)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Antistatic Tape, 1 In x 18 yd, 5 mil, Black (15C810)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- 3M Cloth Tape, 3/4x5 yd, 6.8 mil, Light Brown (5153)
- Tapecase Cloth Tapes