Shop All Cloth Tapes
Tapecase
Cloth Tape, 1/4 In x 5 yd, 5 mil, Tan
Mfr # 15C707
Zoro # G4322281
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 1/4"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C707
- Zoro # G4322281
- UPC # 888519000625
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1/4" |
Tape Length | 5 yd. |
Duct Tape Width | 0.25 in |
Duct Tape Length | 5 yd |
Diameter | 1.513 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 6.35 mm |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 5 yd |
Overall Diameter | 1 5/8 in |
Description
Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/4 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Foil Tape (9202)
- MKT FASTENING Mixing Nozzle, Clear, 10:01 Mixing Ratio, 10 PK (7521025)
- TITEBOND Spray Adhesive, Original Series, Off-White, 24 hr Full Cure, 16.25 oz, Aerosol Can (5062)
- DAP Floor Adhesive, 1 qt, Pail (00141)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 7 mil, Tan (15D317)
- TAPECASE Cloth Tape, 3/4 In x 5 yd, 12 mil, Tan (15C736)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan (15C731)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- Tapecase Cloth Tapes