Shop All Cloth Tapes
Tapecase
Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan
Mfr # 15C731
Zoro # G4238997
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 1/4"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C731
- Zoro # G4238997
- UPC # 888519033968
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1/4" |
Tape Length | 5 yd. |
Diameter | 1.516 in |
Duct Tape Length | 5 yd |
Duct Tape Width | 0.25 in |
Imperial Tape Width | 1/4 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 6.35 mm |
Imperial Tape Length | 5 yd |
Overall Diameter | 1 5/8 in |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/4 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Blue, 1/2 In x 10 Yd (8901)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Black, 12PK (KR100EBLCLASS-12)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- TAPECASE Cloth Tape, 6 In x 5 yd, 12 mil, Tan (15C730)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- TAPECASE Antistatic Tape, 2 In x 18 yd, 5 mil, Black (15C811)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Black (15C807)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- Tapecase Cloth Tapes