Shop All Packing Tapes
Tapecase
Clear Polyester Tape 2 mil - 1" X 72yd.
Mfr # TC592
Zoro # G0064850
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb./in.
- Performance Temp. Up to 400 Degrees F
- Adhesion Strength 35 oz./in.
- Color Clear
- Material Silicone (Adhesive), Polyester Film (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC592
- Zoro # G0064850
- UPC # 888519396353
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Item | Polyester Tape |
Tensile Strength | 50 lb./in. |
Performance Temp. | Up to 400 Degrees F |
Adhesion Strength | 35 oz./in. |
Color | Clear |
Material | Silicone (Adhesive), Polyester Film (Backing) |
Thickness | 2 mil |
Features | 100 Percentage Elongation at Break; General Purpose Masking in Powder Coating Applications |
Application | E-coating, anodizing, and electroplating masking; Splicing of silicone liners, films and papers |
Type | Tape Roll |
Description
Polyester Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- PRISMACOLOR Color Pencil, Verithin, 12/DZ, White PK (SAN2429)
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C760)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- TAPECASE Bag Sealing Tape, UPVC, Tan, 3/8In x 72 Yd (TC414)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- TAPECASE 3M 5915 VHB Tape 0.75" x 5yd, Black, 16 mil (5915)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- Tapecase Packing Tape & Dispensers