Shop All Masking Tapes
Tapecase
Clear PCB Masking Tape 0.75" x 72yd.
Mfr # S9180
Zoro # G0064747
product price: $9.99
/ea
Sold in multiples of 36 for $359.64
$359.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Length 72 yd
- Tensile Strength 23 lbs/in
- Thickness Adhesive: 3 mils; Backing: 1 mils
- Tape Adhesive Strength 25 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # S9180
- Zoro # G0064747
- UPC # 888519396100
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.75 in |
Tape Length | 72 yd |
Details
Tape Color | Clear |
Tensile Strength | 23 lbs/in |
Thickness | Adhesive: 3 mils; Backing: 1 mils |
Tape Adhesive Strength | 25 oz/in |
Item | Masking Tape |
Performance Temperature | up to 356 Degrees F |
Tape Backing Material | Polyester Film |
Performance Temp. | up to 356 °F |
Type | Tape Roll |
Tape Elongation | 1 |
Adhesive | Silicone |
Tape Application | Masking and surface protection in high temperature applications; Masking on coarse and rough surfaces |
Description
Masking Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- T - REX Tape 1.88inx35yd T-Rex Duck (242949)
- LOCTITE Pipe Thread Sealant, 567, 8.5 fl oz, Tube, Off-White, High-Temp Resistant (2087069)
- PIG Epoxy Putty, Multipurpose, Gray, PK12 (PTY201)
- TAPECASE Masking Tape, Green, 4 In. Dia., PK50 (15C644)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- TAPECASE Masking Tape, Clear, 12 In. x 1000 Ft. (15C549)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- 3M 3M™ 2600 Masking Tape, 4.4 Mil, 2" x 60 yds., White, 24/Case (T937260)
- Tapecase Masking & Painter's Tape