Shop All Shipping Labels
Tapecase
Circle Inventory Control Label, Use First, Red, Pk1000
Mfr # 16U945
Zoro # G4368472
original price:
$22.59
10% off
new price: $20.29
/pk 1000, $0.02/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Write on Surface Yes
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U945
- Zoro # G4368472
- UPC # 888519027363
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Use First, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacement Toner Cartridge For DELL COMP. E525W CYAN (593-BBJU)
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- ADVANTUS Grip-A-Strip Display Rail, 48"L, Satin (AVT2010)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 6 1/2" x 5", Orange, 1000/Case (PL25)
- TAPECASE Circle Inventory Control Label, Return to Stock, Red, Pk1000 (16U941)
- TAPECASE Circle Inventory Control Label, Rejected, Red, Pk1000 (16U825)
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk500 (16U812)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- TAPE LOGIC Tape Logic® Labels, "Pull Tab Reusable - Do Not Discard", 2" x 3", Yellow/Black, 500/Roll (DL1386)
- Tapecase Package Labels & Shipping Equipment