Shop All Shipping Labels
Tapecase
Circle Inventory Control Label, Use First, Pink, Pk1000
Mfr # 16U948
Zoro # G4371272
product price: $20.49
/pk 1000, $0.02/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Indoor/Outdoor Usage Indoor
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U948
- Zoro # G4371272
- UPC # 888519027370
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Use First, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLI Markers, f/Dry-Erase Boards, Chisel Tip, 4/PK, AST PK (LEO47814)
- C-LINE PRODUCTS Shop Ticket Holder, 11-1/10"Wx13-1/10"Lx1/5"H, 10/BX, Black 4PK (CLI43401)
- LEARNING RESOURCES Double-Sided Tabletop Easel (7286)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50 (16V040)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- AVERY Avery® Easy Peel Laser Address Labels, 1 x 2-5/8, White, 750/Pack (5260)
- Tapecase Shipping Labels