Shop All Shipping Labels
Tapecase
Circle Inventory Control Label, Rejected, Orange, Pk1000
Mfr # 16U939
Zoro # G4368481
original price:
$20.89
12% off
new price: $18.29
/pk 1000, $0.02/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Write on Surface Yes
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U939
- Zoro # G4368481
- UPC # 888519027479
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Rejected, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8150G)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- ZORO SELECT DOT Label, 4 In. H, PK25 (8NGG4)
- Tapecase Package Labels & Shipping Equipment