Shop All Shipping Labels
Tapecase
Circle Inventory Control Label, Inspected, Orange, Pk1000
Mfr # 16U935
Zoro # G4368436
product price: $21.49
/pk 1000, $0.02/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Laminated No
- Subject Matter Inventory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U935
- Zoro # G4368436
- UPC # 888519027530
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Inspected, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Desktop Document Holder Portrait Or Landscape (DH340MB)
- FILM-GARD Film Poly Blk6Mil 8X100' (626019)
- CRAYOLA Crayon, Largeg, Tuck Box, Assorted, PK8 (520080)
- LABELWORKS PX Black Ink/Silver Matte Tape, 1/2" W (212SMPX)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U887)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- TAPE LOGIC Tape Logic® Labels, "Accepted By", 1 1/4" x 2", Fluorescent Green, 500/Roll (DL1179)
- Tapecase Shipping Labels