Shop All Shipping Labels
Tapecase
Circle Inventory Control Label, Inspected, Green, Pk1000
Mfr # 16U829
Zoro # G4367431
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Indoor/Outdoor Usage Indoor
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16U829
- Zoro # G4367431
- UPC # 888519027332
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Inspected, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Supr Sticky Pop-Up, Canary, PK5 (R440-YSS)
- LEXMARK Lexmark 40X6247-OEM ADF Separator Simplex Pad for CX310 (40X6247-OEM)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- TAPECASE Blank Inventory Control Label Yellow, Pk1000 (16U823)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- TAPECASE Circle Inventory Control Label, Return to Stock, Red, Pk1000 (16U941)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- TAPE LOGIC Tape Logic® Labels, "Fragile Electronic Equipment", 3" x 5", Fluorescent Yellow, 500/Roll (DL2441)
- Tapecase Package Labels & Shipping Equipment