Shop All Packing Tapes
Tapecase
Carton Tape, Paper, Brown/Red, 3Inx450Ft
Mfr # 15C805
Zoro # G4240433
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft Paper
- Tape Adhesive Water-Activated
- Tape Thickness 5.7 mil
- Tape Width 3 in
- Tape Length 450 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C805
- Zoro # G4240433
- UPC # 888519035962
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 450 ft |
Length | 450 ft. |
Width | 3" |
Imperial Tape Length | 450 ft |
Tape Roll Diameter | 6 3/8 in |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 137.16 m |
Imperial Tape Width | 3 in |
Description
Tape Strength Rating Light Duty, Tape Backing Material Kraft Paper, Water-Activated Packaging Tape, Imperial Tape WxL 3 in x 450 ft, Metric Tape WxL 76.2 mm x 137.16 m, Tape Thickness 5.7 mil, Tape Color Kraft, Tape Roll Diameter 6 3/8 in, Tape Tensile Strength 64 lb/in, Basis Weight 23 lb, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Max. Tape Performance Temp. Not Rated, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000 (2WFU6)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- DECKER TAPE PRODUCTS Label, DL6131-DB, CIRCLES, 2" (DL6131-DB)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C760)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- FLEX TAPE FLEX TAPE CLEAR 8""X5' (TFSCLRR0805)
- Tapecase Packing Tapes