Shop All Packing Tapes
Tapecase
Carton Sealing Tape, Red/White, 2In x 55Yd
Mfr # 15C761
Zoro # G4254625
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 2 in
- Tape Length 55 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C761
- Zoro # G4254625
- UPC # 888519036822
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 55 yd |
Tape Core Diameter | 3 in |
Width | 2" |
Length | 55 yd. |
Metric Tape Width | 50.8 mm |
Tape Roll Diameter | 3.88 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 55 yd |
Metric Tape Length | 50.29 m |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50.29 m, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Fragile, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500 (MGRL4P1212)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- BOWMAN DISPENSERS Sign Holder, Screws, 13-13/16 In H (MP-070)
- TAPECASE Carton Tape, Kraft Paper, Brown, 70mmx450Ft (15C766)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C760)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- PIG Chem Resist Seam-SealingTape, Yellow/Black LDPE (WPL591)
- Tapecase Packing Tape & Dispensers