Shop All Packing Tapes
Tapecase
Carton Sealing Tape, Red/White, 2In x 55Yd
Mfr # 15C759
Zoro # G4251405
original price:
$4.49
7% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 2 in
- Tape Length 55 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C759
- Zoro # G4251405
- UPC # 888519030509
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 55 yd |
Tape Core Diameter | 3 in |
Width | 2" |
Length | 55 yd. |
Tape Roll Diameter | 3.88 in |
Imperial Tape Length | 55 yd |
Metric Tape Length | 50.29 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50.29 m, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Glass Handle with Care, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red Mini Permanent Marker Set, Fine Tip, 4 PK (35113PP)
- MARKAL Security Check Marker, Green, PK48, Green Color Family, 48 PK (96672)
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C752)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C756)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- Tapecase Packing Tapes