Shop All Packing Tapes
Tapecase
Carton Sealing Tape, Red/White, 2In x 55Yd
Mfr # 15C758
Zoro # G4250942
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 2 in
- Tape Length 55 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C758
- Zoro # G4250942
- UPC # 888519036792
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 55 yd |
Tape Core Diameter | 3 in |
Width | 2" |
Length | 55 yd. |
Metric Tape Width | 50.8 mm |
Tape Roll Diameter | 3.88 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 55 yd |
Metric Tape Length | 50.29 m |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50.29 m, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Do Not Top Load, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- SCHOOL SMART MARKER PERMANENT BLACK PACK OF 48 PK (PY106605-48BLACK)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C745)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- US TAPE BENCH TAPE ADHSV 12'X.5"" (50006)
- Tapecase Packing Tape & Dispensers