Shop All Packing Tapes
Tapecase
Carton Sealing Tape, Red/White, 2In x 55Yd
Mfr # 15C752
Zoro # G4251091
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 2 in
- Tape Length 55 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C752
- Zoro # G4251091
- UPC # 888519036730
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 55 yd |
Tape Core Diameter | 3 in |
Length | 55 yd. |
Width | 2" |
Metric Tape Length | 50.29 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Tape Roll Diameter | 3.88 in |
Imperial Tape Length | 55 yd |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50.29 m, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Do Not Break Stretch Wrap, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- VISIFIX Business Card File, Tray, Black (241301)
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- POST-IT Note, Pst-It1.5"X2", Neon, PK12 (653AN)
- TAPECASE Carton Tape, Kraft Paper, Brown, 70mmx450Ft (15C766)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C756)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 1000 yds., Clear, 6/Case (T903371)
- Tapecase Packing Tape & Dispensers