Shop All Double Sided Foam Tapes
Tapecase
Bonding Tape, 3/4 In x 36 yd., Clear
Mfr # 15D667
Zoro # G4239487
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Adhesive Acrylic
- Tape Thickness 8.5 mil
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D667
- Zoro # G4239487
- UPC # 888519040621
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Length | 36 yd. |
Width | 3/4" |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.91 m |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided UPVC Splicing Tape, Tape Brand TapeCase, Series TC290, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEGROUT Pre-Mix Grout Brtwht Gl (PMG3811-2)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV6)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (1241991)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- HALCO Double-Sided Foam Tape, White, 0.5in x 36yd, 1/32in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF (40512K)
- Tapecase Double Sided Foam Tapes