Shop All Double Sided Foam Tapes
Tapecase
Bonding Tape, 3 In x 36 yd., Clear
Mfr # 15D668
Zoro # G4235926
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Adhesive Acrylic
- Tape Thickness 8.5 mil
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15D668
- Zoro # G4235926
- UPC # 888519037140
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Width | 3" |
Length | 36 yd. |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 3 in |
Metric Width | 76.2 mm |
Metric Tape Length | 32.91 m |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided UPVC Splicing Tape, Tape Brand TapeCase, Series TC290, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS SUPER 33+ PREMIUM ELECTRICAL TAPE 3/4INX52FT- EACH (SUPER33)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, White (510)
- BLUE MONSTER PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue (70885)
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- Tapecase Double Sided Foam Tapes