Shop All Double Sided Foam Tapes
Tapecase
Bonding Tape, 1/4 In x 36 yd., Clear
Mfr # 15D664
Zoro # G4239977
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Adhesive Acrylic
- Tape Thickness 8.5 mil
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D664
- Zoro # G4239977
- UPC # 888519037102
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Width | 1/4" |
Length | 36 yd. |
Metric Tape Length | 32.91 m |
Imperial Tape Length | 36 yd |
Metric Width | 6.35 mm |
Imperial Tape Width | 1/4 in |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided UPVC Splicing Tape, Tape Brand TapeCase, Series TC290, Imperial Tape Length 36 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 6 Oz Birch Famowood Solvent Based Original Wood Filler (36141106)
- WEST SYSTEM Epoxy Resin Liqd 126.6Oz (105B)
- ZORO SELECT Needle Kit, Reusable Blunt Probe 1/8 in NPT 2 in Length, Stainless Steel Silver (5FVA2)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 16/Case (T9336Y)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- Tapecase Foam Tape