Shop All Double Sided Foam Tapes
Tapecase
Bonding Tape, 1 In x 36 yd., Clear
Mfr # 15D665
Zoro # G4244274
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Adhesive Acrylic
- Tape Thickness 8.5 mil
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D665
- Zoro # G4244274
- UPC # 888519037126
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Length | 36 yd. |
Width | 1" |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.91 m |
Imperial Tape Length | 36 yd |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided UPVC Splicing Tape, Tape Brand TapeCase, Series TC290, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- 3M 3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil (4905)
- LOCTITE Instant Adhesive, 430 Series, Clear, 1 oz, Bottle (233978)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- Tapecase Double Sided Foam Tapes