Shop All Film Tape
Tapecase
Blue 1 mil Polyester Tape 1" x 72yd.
Mfr # TC573
Zoro # G0064762
product price: $9.45
/ea
Sold in multiples of 32 for $302.40
$302.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Length 72 yd
- Tape Color Blue
- Tape Thickness Adhesive: 1.4 mils; Backing: 1 mils
- Tape Adhesive Strength 30 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 72 yd |
Details
Item | Polyester Tape |
Tape Backing Material | Polyester Film |
Tape Color | Blue |
Tape Thickness | Adhesive: 1.4 mils; Backing: 1 mils |
Tape Adhesive Strength | 30 oz/in |
Tape Application | Splicing and butt splicing; Web splicing applications |
Features | Clean Removal; High Temperature |
Adhesive | Silicone |
Type | Tape Roll |
Performance Temp. | -65 to +400 °F |
Performance Temp. Range | -65 to +400 Degrees F |
Description
Polyester Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- TRIMACO Paper Masking Green 18Inx180Ft (12218)
- GB Spray Liquid Tape, Black (LTS-400)
- 3M 3M 4926 VHB Tape 0.25" x 5yd, Gray, 15 mil (4926)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C545)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D330)
- TAPECASE Film Tape, Polyethylene, Clear, 1 In x 5 Yd (15C696)
- TAPECASE Conformable Tape, PTFE, Gray, 2 In. x 5 Yd. (15C654)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C684)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- Tapecase Film Tape