Shop All Shipping Labels
Tapecase
Blank Inventory Control Label Yellow, Pk1000
Mfr # 16U823
Zoro # G4367361
original price:
$15.69
9% off
new price: $14.15
/pk 1000, $0.01/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1 in
- Width 1 in
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U823
- Zoro # G4367361
- UPC # 888519027288
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1 in |
Width | 1 in |
Label Diameter | 1 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter 1 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAREMAIL WRAP BUBBLE 12""X175'CLR (286686)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RLH)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- BRADY HMIG Label Station 11" x 18" (PD674E)
- Tapecase Shipping Labels