Shop All Shipping Labels
Tapecase
Blank Inventory Control Label Yellow 4"W, Pk1000
Mfr # 16U845
Zoro # G4367517
product price: $35.29
/pk 1000, $0.04/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 3 in
- Label Width 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U845
- Zoro # G4367517
- UPC # 888519027615
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3 in |
Label Width | 4 in |
Width | 4 in |
Label Height | 3 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter Not Applicable, Label Height 3 in, Label Material Paper, Label Shape Rectangle, Label Width 4 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9900', White, 1/Coil (PS3222)
- SEALER SALES Replacement Kit for W-600A (RK-24A-W-600A)
- NINJATEK Cheetah Snow 1.75Mm 2Kg (3DCH0017520)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U888)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Liquid, Pk500 (16U879)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- TAPE LOGIC Tape Logic® Labels, "Do Not Bend", 2" x 3", Fluorescent Red, 500/Roll (DL3581)
- Tapecase Package Labels & Shipping Equipment