Shop All Shipping Labels
Tapecase
Blank Inventory Control Label Pink 4"W, Pk1000
Mfr # 16U848
Zoro # G4367623
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 3 in
- Label Width 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16U848
- Zoro # G4367623
- UPC # 888519027622
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3 in |
Label Width | 4 in |
Width | 4 in |
Label Height | 3 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter Not Applicable, Label Height 3 in, Label Material Paper, Label Shape Rectangle, Label Width 4 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Guest Check Loose-Pack Refill, 15 Lines, Three-Part Carbonless, 4.2 x 8.5, 200 Forms/Pad, 10PK (GC4997-3)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Paint (84202)
- THERMOSAFE Shipping Container, 41" Inside Width (859)
- BETTER PACKAGES Replacement Water Bottle, For BP333Plus (FF6100)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U887)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE Shipping Labels, 4 In. W, 4 In. H, PK500 (16U814)
- Tapecase Package Labels & Shipping Equipment