Shop All Shipping Labels
Tapecase
Blank Inventory Control Label Orange, Pk1000
Mfr # 16U822
Zoro # G4367291
original price:
$8.99
9% off
new price: $8.15
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1 in
- Width 1 in
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U822
- Zoro # G4367291
- UPC # 888519027301
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1 in |
Width | 1 in |
Label Diameter | 1 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 1 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Tape Cap Tape Dispenser, 3PK (149)
- ZORO SELECT Recycled Kraft Paper 18 In. x 250 ft., 40 lb. Basis Weight (48K980)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE Circle Inventory Control Label, Use First, Red, Pk1000 (16U945)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- AVERY Shipping Labels, Sure Feed Techn, PK2500 (95945)
- Tapecase Shipping Labels