Shop All Packing Tapes
Tapecase
Bag Tape, UPVC, Light Blue, 3/8 In x 72 Yd
Mfr # TC414
Zoro # G4288961
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Adhesive Rubber
- Tape Thickness 2.4 mil
- Tape Width 3/8 in
- Tape Length 72 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC414
- Zoro # G4288961
- UPC # 888519032305
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Tape Width | 3/8 in |
Tape Length | 72 yd |
Tape Core Diameter | 3 in |
Length | 72 yd. |
Width | 3/8" |
Tape Roll Diameter | 4 1/4 in |
Description
Bag Sealing Tape, Tape Color Light Blue, Tape Width 3/8 in, Tape Length 72 yd, Tape Thickness 2.4 mil, Tape Backing Material UPVC, Tape Adhesive Rubber, Tape Adhesive Strength 15 oz/in, Tape Core Diameter 3 in, Tape Elongation 75 Percent, Tape Roll Diameter 4 1/4 in, Shelf Life 24 mo, Package Configuration Roll, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 160 Degrees F, Standards TC414
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Fist to Five Check Magnets Chart (735211)
- ZORO SELECT Literature Mailers, 8" x 8" x 1 1/4", White, 50/Bundle (55VK32)
- ZORO SELECT Literature Mailers, 10" x 10" x 4", White, 50/Bundle (55VK53)
- U-MARK 100P Fine Line Marker Orange (10207FL)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C756)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- TAPECASE 3M 5915 VHB Tape 0.75" x 5yd, Black, 16 mil (5915)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- Tapecase Packing Tape & Dispensers