Shop All Duct Tapes
Tapecase
Aluminum Foil Scrim Tape, 3" x 30 ft.
Mfr # TCFSK
Zoro # G5797228
product price: $8.79
/ea
Sold in multiples of 7 for $61.53
$61.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 3"
- Duct Tape Length 50 yd.
- Performance Temp. -4 Degrees to 176 Degrees F
- Material Aluminum Foil/Fiberglass Scrim/Paper Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TCFSK
- Zoro # G5797228
- UPC # 888519032572
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Silver |
Performance Temp. | -4 Degrees to 176 Degrees F |
Material | Aluminum Foil/Fiberglass Scrim/Paper Carrier |
Duct Tape Thickness | 6.80 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Aluminum Foil |
Color | Silver |
Duct Tape Grade | Industrial |
Item | Aluminum Foil Scrim Tape,3" x 30 ft. |
Tape Backing Material | Three way dead soft malleable Aluminum Foil / fiberglass scrim / paper coated |
Tape Adhesive Strength | 90 oz/in |
Number of Adhesive Sides | 1 |
Liner Material | Paper liner |
Type | Tape Roll |
Reinforced Tape | Yes |
Description
Aluminum Foil Scrim Tape,3 In. x 30 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND 10.1 oz. Gray Concrete Joint SL Sealant (3191)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 1 Spray Foam Cleaner, 1 Spray Foam Gun, 8PK (6FC1FGC1SG)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT4S-OF)
- OSI Sealant Window Gray 551 9.5Oz (1869643)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- DUCK BRAND Duck Tape Beige 5Yd (285435)
- Tapecase Duct Tapes