Shop All Film Tape
Tapecase
Adhesive Tape, Green, 6" x 18 yd.
Mfr # M
Zoro # G5341345
product price: $31.65
/ea
Sold in multiples of 10 for $316.50
$316.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,6" x 18 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Features | Clean Removal; High Temperature |
Adhesive | Silicone |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,6 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Green (5FVG1)
- PERMA-PATCH Cold Patch, 30 lb (PP-30-FP)
- HENRY Henry 444 FRP Panel Adhesive 4 GAL (444 4 GAL)
- SCOTCH ELEC TAPE 3/4""X66' 3PK (6132-BA-3PK-6)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-10)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- TAPECASE Film Tape, Polyethylene, Clear, 1/2In x 5Yd (15C680)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D442)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- Tapecase Film Tape