Shop All Film Tape
Tapecase
Adhesive Tape, Green, 51" x 72 yd.
Mfr # M
Zoro # G5341598
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,51" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Adhesive | Silicone |
Features | Clean Removal; High Temperature |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,51 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" x 2", Clear, 40 mil, 100PK (4910)
- DAP Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail (00141)
- B & K Duct Tape Purple (283138)
- INTERTAPE Contact Cement, AC50 Series, Green, 1 qt, Can (82766)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- TAPECASE Conformable Tape, PTFE, Gray, 3-1/2In x 5Yd (15C664)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C691)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- Tapecase Film Tape