Shop All Film Tape
Tapecase
Adhesive Tape, Green, 44" x 72 yd.
Mfr # M
Zoro # G5341668
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,44" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Features | Clean Removal; High Temperature |
Adhesive | Silicone |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,44 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 40 lb. Light Gray Floor Patch (13120)
- 3M Acrylic Adhesive, Scotch-Weld(TM) Series, Green, Dual-Cartridge, 10:01 Mix Ratio (00076308984335)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, LP Green, 2 PK (M9004-0-1)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 72Yd (15D398)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- NMC Red And White 2x18 Yds (T20318)
- Tapecase Film Tape