Shop All Film Tape
Tapecase
Adhesive Tape, Green, 26" x 72 yd.
Mfr # M
Zoro # G5341878
product price: $255.99
/ea
Sold in multiples of 2 for $511.98
Free Shipping & Returns
$511.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,26" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Adhesive | Silicone |
Features | Clean Removal; High Temperature |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,26 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Waylock II Adhesive - S26311PT, 1 Pint, 2 Part (A And B) [Each] (CEM-WAYLOCKADH-S26311-PT)
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- SAKRETE 50 lb. Gray Concrete Refinisher (120034)
- ZORO SELECT Painters Masking Tape, 60 yd.x4 in, Blue (20PJ26)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C628)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- Tapecase Film Tape