Shop All Film Tape
Tapecase
Adhesive Tape, Green, 24" x 72 yd.
Mfr # M
Zoro # G5341896
product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,24" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Adhesive | Silicone |
Features | Clean Removal; High Temperature |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,24 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- SHURTAPE Shurtape Utility Grade High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (100530)
- VIBRA-TITE Pipe Thread Sealant 8.5 fl oz, Tube, 460, White, Paste (46025)
- GASOILA SEALANT THREAD PTFE 1/2PT SOFT SET (SS08)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- TAPECASE Conformable Tape, PTFE, Gray, 3-1/2In x 5Yd (15C664)
- TAPECASE Conformable Tape, PTFE, Gray, 1/2 In x 5 Yd (15C659)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Metalized Film Tape, Silver, 3/4In x 5Yd (15D480)
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- TAPECASE Conformable Tape, PTFE, Gray, 2 In. x 5 Yd. (15C654)
- Tapecase Film Tape