Shop All Film Tape
Tapecase
Adhesive Tape, Green, 1.8125" x 72 yd.
Mfr # M
Zoro # G5341169
product price: $18.29
/ea
Sold in multiples of 17 for $310.93
$310.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,1.8125" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Adhesive | Silicone |
Features | Clean Removal; High Temperature |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,1.8125 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5423)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk (398)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18915)
- LOCTITE Mixing Nozzle, A Style, 6 in Long, For 1;1 / 2:1/ 4:1 Mixing Ratios, 10 Pk (720230)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE Green, 2 mil, Splicing Tape, 2" x 72yd. (TC594)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- TAPECASE Metalized Film Tape, Silver, 6In x 5Yd (15D634)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Conformable Tape, PTFE, Tan, 2 In. x 36 Yd. (15D420)
- NMC Tape, Hazard, Blue, 2"x36 Yd (T210)
- Tapecase Film Tape