Shop All Film Tape
Tapecase
Adhesive Tape, Green, 13.5" x 72 yd.
Mfr # M
Zoro # G5342018
product price: $132.99
/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns
$398.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,13.5" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Features | Clean Removal; High Temperature |
Adhesive | Silicone |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,13.5 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Wood Filler, 1 gal, Pail, Natural (40002126)
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base (2812566)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- TAPECASE Conformable Tape, PTFE, Gray, 3-1/2In x 5Yd (15C664)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 72Yd (15D398)
- TAPECASE Film Tape, Polyolefin, Natural, 2 In x 5 Yd (15D581)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Adhesive Tape, Green, 0.2" x 72 yd. (M)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- Tapecase Film Tape