Shop All Film Tape
Tapecase
Adhesive Tape, Green, 11.5" x 72 yd.
Mfr # M
Zoro # G5342051
original price:
$117.99
9% off
new price: $106.99
/ea
Sold in multiples of 3 for $320.97
Free Shipping & Returns
$320.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,11.5" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Adhesive | Silicone |
Features | Clean Removal; High Temperature |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,11.5 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge (110212)
- THERMWELL PRODUCTS Thermwell R511H Black Foam Weather-Strip Tape (173807)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D335)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- TAPECASE Metalized Film Tape, Gold, 2In x 5Yd (15D438)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C545)
- PROSTRIPE 3/16inX150'PEWTER MET DBL (R410132)
- Tapecase Film Tape