Shop All Film Tape
Tapecase
Adhesive Tape, Green, 0.8750" x 72 yd.
Mfr # M
Zoro # G5341108
product price: $10.29
/ea
Sold in multiples of 31 for $318.99
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,0.8750" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Features | Clean Removal; High Temperature |
Adhesive | Silicone |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,0.8750 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASER BONDING TECH-BONDIC Bondic 4G Repl Refill (4GC003)
- HENKEL Threadlocker 271 Heavy Duty (27105)
- WELD-ON PVC Gray Extra Heavy Bodied Quart (13981)
- SHEETROCK Jnt Cmpnd Easysand90 3Lb (384025)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Metalized Film Tape, Gold, 3/8In x 72Yd (15D515)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 36 Yd. (15D651)
- TAPECASE Red Splicing Tape, 1 mil, 1" x 72yd. (TC577)
- TAPECASE Squeak Reduction Tape, Black, 1In x 5Yd (15C677)
- TAPECASE Polyimide/Silicone Tape, 1" x 5 yd., PK2 (2B)
- Tapecase Film Tape