Shop All Film Tape
Tapecase
Adhesive Tape, Green, 0.5625" x 72 yd.
Mfr # M
Zoro # G5341038
product price: $7.49
/ea
Sold in multiples of 48 for $359.52
$359.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Adhesive Tape,Green,0.5625" x 72 yd. |
Tape Backing Material | Polyester Film |
Tape Color | Green |
Tape Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Elongation | 1 |
Features | Clean Removal; High Temperature |
Adhesive | Silicone |
Performance Temp. Range | 400 Degrees F |
Description
Adhesive Tape,Green,0.5625 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive High Temp Thread Sealant 6ml Tube (59214)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- M-D 17ft Brown Extreme Temperature DProfile Weather Stripping (63602)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D330)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- ZORO SELECT Hand Masking Film 24" x 180" Plan, Pk12 (40X003)
- Tapecase Film Tape