Shop All Film Tape
Tapecase
Adhesive MPFT Tape, Red, 5" x 5 yd.
Mfr # MPFT-RED
Zoro # G5337897
product price: $12.55
/ea
Sold in multiples of 27 for $338.85
$338.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 5"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 5" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Red |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 24 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Application | Industrial and graphic arts/decorative trim; Automotive trim; Nameplates; Electrical appliances; Advertising displays; Reflective shielding; Micro-film splicing; Can be used in photo sensing applications to detect splices and to facilitate roll changeovers |
Tape Elongation | 100% |
Performance Temp. | -99.4 to 500 °F |
Adhesive | Acrylic |
Type | Tape Roll |
Liner Color | None |
Performance Temp. Range | -99.4 to 500 Degrees F |
Description
Adhesive MPFT Tape,Red,5 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Sensor Safe High Temp RTV Silicone Gasket Maker 3oz (81422)
- KAMPEL White Seam-Fil 1 Oz Tube (901)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Latex Polymer Base (70798-18032)
- RED DEVIL Caulk, 10.1 oz, Cartridge, White, RTV Silicone Base (08160I)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- TAPECASE Metalized Film Tape, Gold, 2In x 5Yd (15D438)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- Tapecase Film Tape